Barbed Hose Fitting N-3/4-P-13 with Sealing Ring. Nominal Size=11 Mm, Type of Seal On Screw-In Stud=Sealing Ring, Operating Pressure Complete Temperature Range=-0, 95 - 16 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Festo