1/2" BSP Parallel Female Inlet x 1/2" BSP Tapered Male Outlet, Pro Series 15, Air & Water, Polypropylene Hose Reel, 18.5mm Outside Diameter x 12.5mm Inside Diameter, Red, Reinforced PVC Braided Hose, Length, 15 Metres, Working Temperature +40┬░C, Maximum Pressure 20 bar, Nakoda