Steel Braided 3.66M x 1in BSPP Hose Assembly - PH12.1

Order Code: ZT5430838S

£299.99 Inc VAT (20%)


Description

1" BSP Parallel Male, Steel Braided Hose, Length 3.66 Metres, Maximum Working Pressure 15.8 bar, Goodyear

Specifications for Steel Braided 3.66M x 1in BSPP Hose Assembly - PH12.1
  • Length
    3.66m
  • Product Type
    Industrial
  • Thread Type
    BSPP