Features: 70pc Professional hose clamps 8-12mm to 40-60mm Suitable for sealing hoses against loss of air, liquid, fuel, gas etc Clips can be used for when extra high levels of tightening torque are required Mixed size hose clamps to cater for all needs and requirements Speed and ease of assembly can be used with either a small adjustable spanner, flat headed screwdriver or 7mm hose clamp tool Can be used for joining hoses in areas such as the automotive industry, agricultural applications such as irrigation and farm machinery, pneumatic and hydraulic applications in the industrial section, hardware DIY applications and construction Specification: Bag of assorted hose clamps containing: 10 x Hose Clamp 8 - 12mm 10 x Hose Clamp 10 - 16mm 10 x Hose Clamp 12 - 22mm 10 x Hose Clamp 20 - 32mm 10 x Hose Clamp 25 - 40mm 10 x Hose Clamp 32 - 50mm 10 x Hose Clamp 40 - 60mm Each size bagged - 7 bags in total