Saftey Claw Couplings with Bore, To Suit Hose ID 35mm, Hose Range 45-53mm, Claw Distance 42mm, Malleable Iron/Steel Hose Clamp DIN 20039, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke