0
1

Hose Clamp, Metric - Nylon - Plastic Polyamide PA 6.6


£0.50 Inc VAT (20%)
Up to 15% off

See 15 Product Variants
£0.50

Description

Hose Clamp,
Metric,
Nylon - Plastic Polyamide (Nylon) PA 6.6

Feature Attributes

Product Type:
Hose Clamp
Material:
Plastic Polyamide (Nylon) PA 6.6
Material Grade:
PA 6.6
Class:
6.6
Material Technical:
Polyamide (Nylon)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome