Metric Half Pipe Hose Clamps


£0.55 Inc VAT (20%)
Up to 6% off

See 61 Product Variants
£0.55

Description

This range of metric-sized half pipe clamps is manufactured from steel and complete with a pain finish. Sold in a variety of sizes to suit your specific requirements.

Features and Benefits
• Manufactured from steel which makes for a durable product
• Available in a range of sizes to suit varying pipe diameters
• Easy to fix to your desired surface via the two bolt holes

Typical Applications
• Agricultural
• Industrial
• Plumbing
• Domestic

Notes
• Images are for illustration purposes only, actual product may vary slightly

Feature Attributes

Material:
Steel
Product Type:
Half Pipe Clamp
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome