Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Bearings, V-belts & Power Transmission Equipment
/
Roller Bearings
/
Housing Units
Hover to enlarge the image
Hanger Unit SCHB30
By
RHP
Order Code:
ZT5666586S
MPN:
SCHB30/RHP
View all Housing Units
Product Description
Specifications: Brand RHP MPN SCHB30 Material Cast Iron/Steel ID - Inner Diameter 30mm OD - Outer Diameter 89mm Width 33.5mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 1.2
Specifications
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 5th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome