1.1/2" BSP Parallel Female, High Pressure, Low Voltage, 24/50Hz - 24V DC, Electrically Actuated, 2 Way Brass Ball Valve, Working Temperature, Actuator -10┬░C to +50┬░C, Valve -20┬░C to +150┬░C, Compound Gauge Pressure 40 bar, Valpes