1.1/2" BSP Parallel Female, 2 Piece Lockable Ball Valve, ATEX Approved, Carbon Steel, PTFE Filled with 3% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 40 bar, FT Pro