1.1/2" BSP Parallel, 3 Piece, Direct Mount Full Bore Ball Valve, ATEX Approved, Stainless Steel, Viton Seal Material, RTFE Seat Material, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 63 bar, Haitima