1.1/2" BSP Parallel Female, 2 Piece, Class 1500 Ball Valve, ATEX, NACE MR0175 Approved, Stainless Steel, PEEK Seat Material, Working Temperature -30┬░C to +250┬░C, Maximum Working Pressure 248 bar, FT Pro