1.1/2" BSP Parallel, 3 Piece, Direct Mount Reduced Bore Ball Valve, ATEX, Fire Safe, NACE MR0175 Approved, Carbon Steel, Viton Seal Material, CTFE Seat Material, Working Temperature -20┬░C to +220┬░C, Maximum Working Pressure 103 bar, Haitima