1.1/4" BSP Parallel Female, Angle Seat Valve, Anti Water Hammer Construction, Flow Under Seat, 304 Stainless Steel Actuator, 316L Stainless Steel Body, Normally Closed, Working Temperature -10°C to +180°C, Maximum Working Pressure 11 bar, Parker