Quantity | Price | Discount |
---|---|---|
1 - 4 | £83.99 | 0% |
5 + | £78.95 | 6% |
1" BSP Parallel Female, 2 Piece Lockable Ball Valve, ATEX Approved, Carbon Steel, PTFE Filled with 3% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 50 bar, FT Pro