2.5in PN16 Stainless Steel Backflow Ball Valve with Lever Operated FSAS - FB16 10

Order Code: ZT5417610S

£1,899.99 Inc VAT (20%)


Description

2.1/2" PN16 Flange, 2 Piece Full Bore Ball Valve, SIL3, Lloyd's Register, Fire Safe, NACE MR0103 Approved, Stainless Steel, Viton Seal Material, PTFE MOD Seat Material, Working Temperature -25┬░C to +220┬░C, Maximum Working Pressure 16 bar, BAC Valves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome