Ball Valve Vzbd-2-W3-16-T-2-F0507-V14V14 Stainless Steel for Use In theCosmetics and Pharmaceutical Industry, 2/2-Way, Nominal Width: 2", Top Flange F0507, Pn16, Weld-On Ends to Iso 1127, Electropolished. Design Structure=2-Way Ball Valve, Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo