2" PN16/PN40 Flange, 2 Piece Full Bore Ball Valve, SIL3, Lloyd's Register, Fire Safe, NACE MR0103 Approved, Stainless Steel, Viton Seal Material, PTFE MOD Seat Material, Working Temperature -25┬░C to +220┬░C, Maximum Working Pressure 16 bar, BAC Valves