2" Butt Weld, 2 Piece, Class 800 Ball Valve, ATEX, Fire Safe, NACE MR0175 Approved, Carbon Steel, PTFE Filled with 25% Carbon Seat Material, Working Temperature -30┬░C to +180┬░C, Maximum Working Pressure 132 bar, FT Pro