Quantity | Price | Discount |
---|---|---|
1 - 4 | £43.99 | 0% |
5 - 9 | £41.79 | 5% |
10 + | £39.59 | 10% |
3/8" BSP Parallel Female, 2 Piece Lockable Ball Valve, ATEX Approved, Carbon Steel, PTFE Filled with 3% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 63 bar, FT Pro