Quantity | Price | Discount |
---|---|---|
1 - 4 | £36.99 | 0% |
5 - 9 | £35.14 | 5% |
10 + | £33.29 | 10% |
3/8" Butt Weld, 3 Piece Full Bore Ball Valve, Lloyd's Register Approved, Carbon Steel, PTFE Filled with 15% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 63 bar, FT Pro