3" Butt Weld, 3 Piece Full Bore Ball Valve, Lloyd's Register Approved, Carbon Steel, PTFE Filled with 15% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 25 bar, FT Pro