4" ANSI150 Flange, 2 Piece, Direct Mount Ball Valve, ATEX, Fire Safe, NACE MR0175 Approved, Carbon Steel Body Material, Viton Seal Material, TFM 1600 Seat Material, Working Temperature -20┬░C to +230┬░C, Maximum Working Pressure 19.6 bar, Haitima