Ball Valve Vzbc-80-Ff-16-22-F07-V4V4T Stainless Steel, 2/2-Way, Nominal Width Dn80, Top Flange F07, Pn16, Din 1092-1. Design Structure=2-Way Ball Valve, Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo