Quantity | Price | Discount |
---|---|---|
1 - 4 | £62.99 | 0% |
5 + | £58.58 | 7% |
1/2" BSP Parallel Female, 2 Piece Lockable Ball Valve, ATEX Approved, Carbon Steel, PTFE Filled with 3% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 63 bar, FT Pro