Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £65.79 | 6% |
1/2" BSP Parallel, 3 Piece, Direct Mount Full Bore Ball Valve, ATEX Approved, Stainless Steel, Viton Seal Material, RTFE Seat Material, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 63 bar, Haitima