Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 - 9 | £40.84 | 5% |
10 + | £38.69 | 10% |
1/2" Socket Weld, 3 Piece Full Bore Ball Valve, Lloyd's Register Approved, Carbon Steel, PTFE Filled with 15% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 63 bar, FT Pro