1/2" BSP Parallel Male x 1/2" BSP Parallel Female, Mini Ball Valve, Stainless Steel, FPM Seal Material, PTFE Seat Material, Working Temperature -25┬░C to +180┬░C, Maximum Working Pressure 63 bar, Genebre