1/4in Stainless Steel Mini Valve Male X Female - H2005-14

Order Code: ZT5418454S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

1/4" BSP Parallel Male x 1/4" BSP Parallel Female, Mini Ball Valve, Stainless Steel, FPM Seal Material, PTFE Seat Material, Working Temperature -25┬░C to +180┬░C, Maximum Working Pressure 63 bar, Genebre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome