Quantity | Price | Discount |
---|---|---|
1 - 4 | £53.99 | 0% |
5 + | £50.21 | 7% |
3/4" Butt Weld, 3 Piece Full Bore Ball Valve, Lloyd's Register Approved, Carbon Steel, PTFE Filled with 15% Glass Seat Material, Working Temperature -20┬░C to +180┬░C, Maximum Working Pressure 63 bar, FT Pro