Quantity | Price | Discount |
---|---|---|
1 - 4 | £59.99 | 0% |
5 + | £57.59 | 4% |
3/4" BSP Parallel Male x 3/4" BSP Parallel Female, Mini Ball Valve, Stainless Steel, FPM Seal Material, PTFE Seat Material, Working Temperature -25┬░C to +180┬░C, Maximum Working Pressure 63 bar, Genebre