Series 32 Compact Magnetic Cylinders


£59.99 Inc VAT (20%)
Up to 5% off

See all variants from £59.99

Description

A compact design in a wide variety of models available in different diameters. Double Acting. Standard ISO 21287. Stainless steel rod. Anodized aluminium extrusion cylinder barrel. Cast aluminium End Blocks.
Double Acting Stroke min-max Ø 20 : 5-300mm, Ø 25 : 5-300mm, Ø 32 : 5-400mm,
Ø 40 : 5-400mm, Ø 50 : 5-400mm, Ø 63 : 5-400mm, Ø 80 : 5-500mm, Ø 100 : 5-500mm,
Bores: Ø 20, 25, 32, 40, 50, 63, 80, 100
Operating temperature:
0°C to +80SymbolC (with dry air -20SymbolC)
Operating Pressure: 1 to 10 bar
Speed: 10 to 1000mm/sec (no load)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome