8S Metric Female, Hydraulic Test Point Coupling, DIN 2353 DKO Heavy Duty, Piston Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 1890 bar, Spradow