0
1
2

Hydraulic Flat Faced Couplings - CAM FFF


£10.99 Inc VAT (20%)

See 7 Product Variants
£10.99

Description

Applications:
Flat faced couplings are particularly suitable for general industrial, agriculture, mining and quarrying, construction and mobile plant uses.
Features:
• Heavy duty construction
• High working pressures and flow rates, low pressure drops
• Designed for minimal spillage during connection and disconnection
• Locking sleeve provided with safety system preventing accidental disconnection
• Easy to keep clean
• ISO 16028

Feature Attributes

Working Temperature:
-30 - 110 °C
Material:
Female and male coupling in steel, with some stressed tempered or carbonitrited areas. Springs in AISI and C98 steel, seals in polyurethane and NBR.
Thread Form:
BSP
Additional Features:
High Working Pressures and Flow Rates, Low Pressure Drops,Heavy Duty Construction,Flat Faced Couplings are Particularly Suitable for General Industrial, Agriculture, Mining and Quarrying, Construction and Mobile Plant Uses,Designed for Minimal Spillage During Connection and Disconnection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome