1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Hydraulic Hoses & Fittings/
  4. Hydraulic Couplings
0
1
2

Hydraulic Flat Faced Couplings - CAM IAF


Select
Select
Select
See all variants from
£4.99Inc VAT (20%)

See all variants from £4.99

Description

Applications:
Flat faced couplings are particularly suitable for general industrial, agriculture, mining and quarrying, construction and mobile plant uses.
Features:
• Heavy duty construction
• High working pressures and flow rates, low pressure drops
• Designed for minimal spillage during connection and disconnection
• Locking sleeve provided with safety system preventing accidental disconnection
• Easy to keep clean
• ISO 16028

See full description

Feature Attributes

Additional Features:
Positive, Quick Connection of the Male Into the Female by the Latching Ball System,Heavy Duty Construction,High Working Pressures and Flow Rates, Low Pressure Drops,Designed for Minimal Spillage During Connection and Disconnection,Flat Faced Couplings are Particularly Suitable for General Industrial, Agriculture, Mining and Quarrying, Construction and Mobile Plant Uses
Material:
Female and male couplings in steel, with some hardened areas, in correspondence to the most stressed points. Springs in C98 steel, seals in NBR (other materials on request) and Back-up Ring in PTFE.
Working Temperature:
-30 - 110 °C
Thread Form:
BSP