M14 x 1.5 Metric Male, Valved, Hydraulic Quick Release, Coupling, ISO A Profile, 2000 Series, DIN 2353 Size 8L, Body Size 1/2", Steel, Nitrile Seal, ISO 7241-1 A Standard, Working Temperature -25┬░C to +100┬░C, Maximum Working Pressure 250 bar, Parker Rectus Tema