Safety-Screwing Claw Couplings DIN 3238, Malleable Iron/Steel Hose Tail, Hydraulic Crimping, To Suit Hose ID 19mm, Claw Distance 42mm, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 16 bar, Ludecke