3/4" Female BSP PARALLEL, Claw Distance 42mm, Safety Claw Couplings with Bore, Malleable Iron/Steel, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke