3/4" BSP Parallel Female, Valved, Hydraulic Quick Release, Plug, ISO A Profile, 6600 Series, Steel, Nitrile Seal, ISO 7241-1 A Standard, Working Temperature -40┬░C to +110┬░C, Maximum Working Pressure 280 bar, Parker Rectus Tema