Fine Filter Cartridge MS6-LFM-B-Hf for MS Series, Degree of Filtration: 1 ┬Ám Size=6, Series=MS, Grade of Filtration=1 ┬Ám, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Free of Copper and Ptfe, Festo