1/2in BSP Female 82 Series Swivel - 39282-8-8
Hover to enlarge the image

1/2in BSP Female 82 Series Swivel - 39282-8-8

Order Code:
MPN:

Product Description

1/2" BSP Parallel Female, Hydraulic Push-lok 82 Series Fitting, Swivel, Straight, To Suit 1/2" Hose Inside Diameter, Zinc Plated Steel, Parker

Specifications
Material
Steel Zinc Plated
Series
82
Product Type
Hydraulic
Thread Gender
Female
To Suit Inner Diameter
1/2in
Thread Type
BSPP


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome