3/4in BSP Female Reusable Hose Fitting - 11.011-12-12
Hover to enlarge the image

3/4in BSP Female Reusable Hose Fitting - 11.011-12-12

Order Code:
MPN:

Product Description

3/4" BSP Parallel Female x 16mm Hose Inside Diameter, Reusable Hose Fitting, 90┬░ Elbow, Mild Steel, Danfoss Aeroquip

Specifications
Material
Mild Steel
Product Type
Hydraulic
Type
Reusable Hose Fitting
Inside Diameter
16mm
Thread Gender
Female
Angle
90°
Thread Type
BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome