52mm Outside Diameter x 1.1/2" Inside Diameter, Hydraulic Hose, 1 Wire, 100R1AT, 40 Metre Coil, 500mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-1 DIN20022, Bursting Pressure 200 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 50 bar, FT Pro