Quantity | Price | Discount |
---|---|---|
1 - 4 | £45.99 | 0% |
5 + | £43.23 | 6% |
17.3mm Outside Diameter x 7.9mm Inside Diameter, Hydraulic Hose, 1 Wire 1 Yarn, 1503, Cut to Length, Per Metre, 101.6mm Bend Radius, Black, Textile Braid, Wire Braid, SAE 100R5, Bursting Pressure 630 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 157 bar, Danfoss Aeroquip