38.9mm Outside Diameter x 1" Inside Diameter, Hydraulic Hose, 2 Wire, 100R2AT, 50 Metre Coil, 300mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-2 DIN20022, Bursting Pressure 650 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 165 bar, FT Pro