1" Inside Diameter x 35mm Outside Diameter, Industrial Hose, Rubber Hose, SAE100R6, Length 25 Metres, Black, Rubber Hose Material, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 17 bar, Jaymac