32.5mm Outside Diameter x 1" Inside Diameter, Hydraulic Hose, 1 Yarn, 100R6, 25 Metre Coil, Blue, 205mm Bend Radius, Blue, Synthetic Rubber, Fibre Braid, SAE 100R6, Bursting Pressure 80 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 20 bar, FT Pro