Quantity | Price | Discount |
---|---|---|
1 - 4 | £59.99 | 0% |
5 + | £57.59 | 4% |
23.4mm Outside Diameter x 12.7mm Inside Diameter, Hydraulic Hose, 1 Wire 1 Yarn, 1503, Cut to Length, Per Metre, 139.7mm Bend Radius, Black, Textile Braid, Wire Braid, SAE 100R5, Bursting Pressure 490 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 122 bar, Danfoss Aeroquip