2" Flange, Composite Hose Assembly, PN16 Flange End Fitting, TechChem PG, Bend Radius 178mm, Length 1 Metre, Carbon Steel, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 14 bar, Jaymac