19.7mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, 2 Wire, 100R2AT, 100 Metre Coil, 125mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-2 DIN20022, Bursting Pressure 1320 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 330 bar, FT Pro